Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0469" (3/64) Cutter dia
Mfr # BEF-047-500-3
Zoro # G0987895
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.071"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Finish UN
Product Information
- Brand Micro 100
- MFR # BEF-047-500-3
- Zoro # G0987895
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.071" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0450" |
Milling Dia. | 3/64" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Ball |
Description
0.0469" (3/64) Cutter DIA x 0.071" Length of Cut x 0.500" (1/2) Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Cross Line Laser, Int, Green, 150 ft. (40-6232)
- HYDE Knife Putty Flexible Ss 2In (06228)
- KRAFT TOOL Elite Series Square End M, 16"x3-1/8 (CFE150K)
- OSG Screw Machine Drill Bit, #64 Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595091)
- MICRO 100 Carbide End Mill, 3.0 mm, Cut 3.0 mm, 2 FLT (MMBM-030-12X)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 3 FLT (SBM-250-3)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-060-200)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0350" Cutter dia, Shank Dia.: 1/8" (BEF-035-250-3K)
- MICRO 100 Carbide End Mill, 0.5 mm, Cut 0.6 mm, 2 FLT (SFBM-005-1X)
- MICRO 100 Carbide End Mill, Dia 1.9mm, Cut L 2.8mm (BMSM-019-4)
- M.A. FORD Tuffcut Gp 2 Flute Ball Nose End Mill, 1/16 (15006250)
- Micro 100 End Mills