Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0350" Cutter dia, Shank Dia.: 1/8"
Mfr # BEF-035-250-3K
Zoro # G0997397
$40.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.053"
- Shank Dia. 1/8"
- End Mill Style Ball
- Neck Dia. 0.0330"
Product Information
- Brand Micro 100
- MFR # BEF-035-250-3K
- Zoro # G0997397
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.053" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0330" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0350" |
Details
Number of Flutes | 3 |
End Mill Style | Ball |
Finish | NACRO |
Description
0.0350" Cutter DIA x 0.053" Length of Cut x 0.250" (1/4) Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15.0 Amp Super Sawzall Recip Saw (6538-21)
- WESTWARD Warding File, Bastard/Smooth, Rect, 4 In L (10Z727)
- GEARWRENCH Torx Socket 1/2" Drive x E20, 1.750" Length, black oxide (80670)
- TOOLPRO 5 ft. Aluminum Flat-Top Sawhorse Ladder (TP20325)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-015-100)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.060 (BMR-020-2X)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 4 FLT (SBMM-080-440X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia (BEF-078-400-3K)
- MICRO 100 Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT (MMBM-020-7)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-450)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 2 FLT (SBMM-040-212)
- Micro 100 End Mills