Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0300" Cutter dia, Shank Dia.: 1/8"
Mfr # BEF-030-375-3
Zoro # G1003170
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.045"
- Shank Dia. 1/8"
- Finish UN
- End Mill Style Ball
Product Information
- Brand Micro 100
- MFR # BEF-030-375-3
- Zoro # G1003170
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.045" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0280" |
Milling Dia. | 0.0300" |
Overall Length | 1-1/2" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Ball |
Description
0.0300" Cutter DIA x 0.045" Length of Cut x 0.375" (3/8) Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Raising jaws 2-3/8in VersaMAG (32422420010)
- POWERBUILT 3/8" Drive Sliding T-Bar (941508)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-630)
- MILWAUKEE TOOL 1/2 in Drive Deep Impact Socket 11 mm Size, Deep Socket, Black Phosphate (49-66-6272)
- MICRO 100 Ball End Mill, Uncoated, 2" L, Carbide (BEF-078-650)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 3.0mm (BMRM-010-2X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0625" (1/16) Cutter dia (BEF-062-550-3)
- MICRO 100 Ball End Mill, Uncoated, 2" L, Carbide (BEF-078-900)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia, Overall Length: 2" (BEF-078-900-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Shank Dia.: 1/8" (BEF-050-200-3K)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 3 FLT (SBM-250-3X)
- Micro 100 End Mills