Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0300" Cutter dia, Finish: NACRO
Mfr # BEF-030-100-3K
Zoro # G0979757
$41.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.045"
- Shank Dia. 1/8"
- Finish NACRO
- Milling Dia. 0.0300"
Product Information
- Brand Micro 100
- MFR # BEF-030-100-3K
- Zoro # G0979757
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.045" |
Shank Dia. | 1/8" |
Milling Dia. | 0.0300" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0280" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Ball |
Description
0.0300" Cutter DIA x 0.045" Length of Cut x 0.125" (1/8) Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Point Tap, #1-64, UNC (PSUN1D1NEB-TICN)
- ULLMAN DEVICES Oval Inspection Mirror, 1"X2" (HTB2-T)
- MILWAUKEE TOOL JOBSITE RADIO & CHARGER (ML2792-20)
- WESTWARD 3-1/4" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD4)
- MICRO 100 Carbide End Mill, Dia 0.5mm, Cut L 0.8mm (BMSM-005-2X)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 6.0mm (BMRM-020-2)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT (SBMM-040-420)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-218X)
- MICRO 100 Carbide End Mill, 0.6 mm, Cut 0.6 mm, 2 FLT (MMBM-006-12X)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-035-250)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B2 (CEM38B2)
- Micro 100 End Mills