Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0200" Cutter dia, Finish: UN
Mfr # BEF-020-030-3
Zoro # G0987728
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.030"
- Shank Dia. 1/8"
- Finish UN
- Milling Dia. 0.0200"
Product Information
- Brand Micro 100
- MFR # BEF-020-030-3
- Zoro # G0987728
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.030" |
Shank Dia. | 1/8" |
Milling Dia. | 0.0200" |
Overall Length | 1-1/2" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Ball |
Description
0.0200" Cutter DIA x 0.030" Length of Cut Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Roll PIn (099205-07)
- WELLER Crescent 1/8 in. X 3/8 in. drive SAE 6 Point Standard Hex Bit Socket 1 pc (CHBS0N)
- MILWAUKEE TOOL Cordless Combination Kit, 2 Tools, 12V DC (2494-22, 48-11-2411)
- IRWIN LD WRKSHOP VISE SWVL4.5"" (4935507)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia, Neck Dia.: 0.0740" (BEF-078-400-3)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-472)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 3 FLT (SBM-250-3X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0300" Cutter dia, Finish: NACRO (BEF-030-100-3K)
- MICRO 100 Carbide End Mill, Dia 2.5mm, Cut L 3.8mm (BMSM-025-2)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0400" Cutter dia, Overall Length: 1-1/2" (BEF-040-060-3K)
- MELIN TOOL CO Carbide Micro End Mill Ball 1/16X1/2, Milling Dia.: 1/16" (EMG-.062-LF8-B-ALTIN)
- Micro 100 End Mills