Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 5.0 mm Cutter dia, Finish: UN
Mfr # MEFM-050-2500
Zoro # G1002376
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 6.00 mm
- Shank Dia. 6.000 mm
- Overall Length 57.0 mm
- Milling Dia. 5.000 mm
Product Information
- Brand Micro 100
- MFR # MEFM-050-2500
- Zoro # G1002376
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 6.00 mm |
Shank Dia. | 6.000 mm |
Overall Length | 57.0 mm |
Milling Dia. | 5.000 mm |
Neck Dia. | 4.900 mm |
Details
Number of Flutes | 2 |
Finish | UN |
End Mill Style | Square |
Description
5.000 mm Cutter DIA x 6.00 mm Length of Cut x 25.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 12 ft Tape Measures, 3/4 in Blade (56907)
- MICRO 100 Cut-Off Blade (T-103)
- MITUTOYO Scale Level (58AAA231)
- WESTWARD Mechanics Drill, HSS, 7/32,135 Deg (2UFV6)
- MICRO 100 Square End Mill, 1-1/2" Cut L, Unfinished (VHM-750-5)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia (MEF-045-150-3K)
- MICRO 100 End Mill, 2 Flute, Square, 0.600 mm Cutter dia, Finish: UN (MEFM-006-500)
- MICRO 100 Square End Mill, 1/4" Cut L, Unfinished (MEF-078-250)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia (MEFM-012-1200K)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia (MEFM-008-900K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia (MEF-060-350-3)
- Micro 100 End Mills