Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 4.0 mm Cutter dia
Mfr # MEFM-040-3000
Zoro # G0989907
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 5.00 mm
- Shank Dia. 6.000 mm
- Overall Length 57.0 mm
- Neck Dia. 3.900 mm
Product Information
- Brand Micro 100
- MFR # MEFM-040-3000
- Zoro # G0989907
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 5.00 mm |
Shank Dia. | 6.000 mm |
Overall Length | 57.0 mm |
Neck Dia. | 3.900 mm |
Milling Dia. | 4.000 mm |
Details
Number of Flutes | 2 |
Finish | UN |
End Mill Style | Square |
Description
4.000 mm Cutter DIA x 5.00 mm Length of Cut x 30.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Ratchet insert tool external square 1/4 " Size of mount 9x12 mm 40 N·m (58254004)
- WIDIA Thread Forming Tap , Bottom , Bright (Uncoated) , 3 Flutes (17255)
- RIDGID 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (10)
- PANELLIFT Drywall Lift Extension, 18 (154-00)
- MICRO 100 End Mill, 2 Flute, Square, 2.0 mm Cutter dia (MEFM-020-2500)
- MICRO 100 Square End Mill, 3/32" Cut Length, nACRo (MEF-030-045)
- MICRO 100 End Mill, 3 Flute, Square, 0.0625" (1/16) Cutter dia, Finish: UN (MEF-062-200-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-250-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0300" Cutter dia, Neck Dia.: 0.0280" (MEF-030-375-3K)
- MICRO 100 End Mill, 2 Flute, Square, 2.500 mm Cutter dia (MEFM-025-2500K)
- WIDIA End Mill, 0.1875 in. Milling Dia., I2S (I2S0188T062R)
- Micro 100 Square End Mills