Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 4.0 mm Cutter dia, Finish: UN
Mfr # MEFM-040-500
Zoro # G0992689
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 5.00 mm
- Shank Dia. 6.000 mm
- Overall Length 57.0 mm
- Milling Dia. 4.000 mm
Product Information
- Brand Micro 100
- MFR # MEFM-040-500
- Zoro # G0992689
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 5.00 mm |
Shank Dia. | 6.000 mm |
Overall Length | 57.0 mm |
Milling Dia. | 4.000 mm |
Details
Number of Flutes | 2 |
Finish | UN |
End Mill Style | Square |
Description
4.000 mm Cutter DIA x 5.00 mm Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAKIT VersaDrive Half Top Toolcase (MKC-ETOP2)
- IRWIN Wood Drilling Bit, Forstner, 5/8" Bit dia. (1966897)
- KO-KEN Bit TORX T10 150mm 1/4 Hex Drive (121T.150-T10)
- VAUGHAN Hammer Rip 20Oz Fbgl 14In Hndl (FS999)
- MICRO 100 Square End Mill, 13/64" Cut Length, nACRo (MEF-025-038)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia (MEF-060-500-3)
- MICRO 100 End Mill, 2 Flute, Square, 2.0 mm Cutter dia (MEFM-020-700)
- MICRO 100 End Mill, 2 Flute, Square, 3.0 mm Cutter dia (MEFM-030-1500K)
- MICRO 100 Square End Mill, 35/64" Cut Length, nACRo (MEF-075-900K)
- MICRO 100 Square End Mill, 13/32" Cut L, Unfinished (MEF-090-400)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Material - Machining: Carbide (826416)
- Micro 100 End Mills