Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 2.0 mm Cutter dia
Mfr # MEFM-020-1200K
Zoro # G0984517
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 2.50 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # MEFM-020-1200K
- Zoro # G0984517
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 2.50 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Milling Dia. | 2.000 mm |
Neck Dia. | 1.900 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | NACRO |
Description
2.000 mm Cutter DIA x 2.50 mm Length of Cut x 12.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS L-Shape Hex Wrench, 1/8" (BND15907)
- DEWALT 7" SDS Max Core Bit Shank (DW5911)
- SLUGGER BY FEIN Annular Cutter Set M42, 1 In. D, 11 pcs. (63134999021)
- INNOVATIVE COMPONENTS T Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel (GN5C----T5---21)
- MICRO 100 End Mill, 2 Flute, Square, 0.400 mm Cutter dia, Finish: UN (MEFM-004-060)
- MICRO 100 Square End Mill, 1" Cut Length, Unfinished (MEF-125-1000)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia (MEFM-015-1000K)
- MICRO 100 Square End Mill, 9/64" Cut Length, nACRo (MEF-045-068)
- MICRO 100 Square End Mill, 13/32" Cut L, Unfinished (MEF-090-400)
- MICRO 100 Square End Mill, 5/64" Cut Length, nACRo (MEF-075-250K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-900-3K)
- Micro 100 Square End Mills