Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 1.500 mm Cutter dia
Mfr # MEFM-015-1000K
Zoro # G0982986
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 2.20 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Milling Dia. 1.500 mm
Product Information
- Brand Micro 100
- MFR # MEFM-015-1000K
- Zoro # G0982986
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 2.20 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Milling Dia. | 1.500 mm |
Neck Dia. | 1.400 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | NACRO |
Description
1.500 mm Cutter DIA x 2.20 mm Length of Cut x 10.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 2 Flutes (19021)
- TEKTON 1-7/16 Inch Combination Wrench (WCB23036)
- OSG Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (1400127700)
- CLEVELAND 4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/2"x1/2"x1-1/4"x3"x0.06CR (C80051)
- MICRO 100 Square End Mill, 13/64" Cut Length, nACRo (MEF-060-200)
- MICRO 100 Square End Mill, 13/32" Cut L, Unfinished (MEF-090-400)
- MICRO 100 Square End Mill, 1/64" Cut L, Unfinished (MEF-031-047K)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia (MEFM-008-700)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia, Finish: UN (MEFM-008-120)
- MICRO 100 Square End Mill, 9/64" Cut Length, nACRo (MEF-040-060)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/8 (08144)
- Micro 100 End Mills