Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 1.200 mm Cutter dia
Mfr # MEFM-012-600K
Zoro # G1002349
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1.80 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Finish NACRO
Product Information
- Brand Micro 100
- MFR # MEFM-012-600K
- Zoro # G1002349
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.80 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Neck Dia. | 1.100 mm |
Milling Dia. | 1.200 mm |
Details
Number of Flutes | 2 |
Finish | NACRO |
End Mill Style | Square |
Description
1.200 mm Cutter DIA x 1.80 mm Length of Cut x 6.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Edger, Bronze 6" X 2 3/4", 1/4" Radius X 5/8" Lip Comfort Grip Handle (62-580)
- STANLEY Dead Blow Sledge Hammer, 10-1/2 lb., 30" (57-552)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-49158)
- PROTO Cold Chisel, 1 In. x 12 In. (J86A7/8X12S2)
- MICRO 100 Square End Mill, 3/32" Cut L, Unfinished (MEF-020-150K)
- MICRO 100 Square End Mill, 5/64" Cut L, Unfinished (MEF-075-250)
- MICRO 100 Square End Mill, 5/8" Cut Length, nACRo (MEF-078-650K)
- MICRO 100 Square End Mill, 3/4" Cut Length, nACRo (MEF-060-750)
- MICRO 100 Square End Mill, 5/64" Cut Length, nACRo (MEF-031-375)
- MICRO 100 Square End Mill, 39/64" Cut L, Unfinished (MEF-062-350K)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/2", Cobalt (62457)
- Micro 100 End Mills