Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 1.200 mm Cutter dia
Mfr # MEFM-012-180
Zoro # G0992278
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1.80 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Finish UN
Product Information
- Brand Micro 100
- MFR # MEFM-012-180
- Zoro # G0992278
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.80 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Milling Dia. | 1.200 mm |
Details
Number of Flutes | 2 |
Finish | UN |
End Mill Style | Square |
Description
1.200 mm Cutter DIA x 1.80 mm Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3-in-1 Stubby Torx Driver (T15 x T20, Red) (DMT17004)
- TESA BROWN & SHARPE Center Punch, 4inL, 1/2in dia, Adjustable (599-771-2)
- KRAFT TOOL Inside Curb/Sidewalk Too, 6" x 4" 3/4"R (CF152PF)
- IRWIN Spade Bit, 7/8 In (88814)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia, Finish: NACRO (MEF-050-075-3K)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia, Finish: UN (MEFM-012-1000)
- MICRO 100 Square End Mill, 1/64" Cut Length, nACRo (MEF-035-053)
- MICRO 100 End Mill, 3 Flute, Square, 0.0400" Cutter dia, Finish: UN (MEF-040-250-3)
- MICRO 100 Square End Mill, 35/64" Cut Length, nACRo (MEF-060-500)
- MICRO 100 Square End Mill, 13/64" Cut Length, nACRo (MEF-075-400K)
- CGS TOOL 2Fl 30 Deg Sq End Mill 3/32"Dia 3/8"Loc 1-1/2"Oal (120-0938)
- Micro 100 Square End Mills