Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 1.200 mm Cutter dia
Mfr # MEFM-012-1200
Zoro # G0990966
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1.80 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Finish UN
Product Information
- Brand Micro 100
- MFR # MEFM-012-1200
- Zoro # G0990966
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.80 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Neck Dia. | 1.100 mm |
Milling Dia. | 1.200 mm |
Details
Number of Flutes | 2 |
Finish | UN |
End Mill Style | Square |
Description
1.200 mm Cutter DIA x 1.80 mm Length of Cut x 12.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Diy Single Side Apron, 5 Pocket, Gray/Tan, 5 Pockets (57026)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (VTSTR8002)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.5000" (1/2) (999932)
- OSG End Mill, Cobalt, 5/8, 4 FL, SGL Sq End, NC (5402100)
- MICRO 100 Square End Mill, 9/64" Cut Length, nACRo (MEF-047-071)
- MICRO 100 Square End Mill, 57/64" Cut Length, nACRo (MEF-078-900K)
- MICRO 100 Square End Mill, 3/32" Cut Length, nACRo (MEF-035-150)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia (MEFM-008-900K)
- MICRO 100 End Mill, 2 Flute, Square, 2.0 mm Cutter dia (MEFM-020-1200K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0781" (5/64) Cutter dia (MEF-078-250-3)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, MLT (284-000121)
- Micro 100 End Mills