Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 1.200 mm Cutter dia, Finish: NACRO
Mfr # MEFM-012-180K
Zoro # G1002419
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1.80 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Finish NACRO
Product Information
- Brand Micro 100
- MFR # MEFM-012-180K
- Zoro # G1002419
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.80 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Milling Dia. | 1.200 mm |
Details
Number of Flutes | 2 |
Finish | NACRO |
End Mill Style | Square |
Description
1.200 mm Cutter DIA x 1.80 mm Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Metal Spring Clamp, 1" (59177)
- STARRETT Band Saw Blade, 6 ft. 8" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-06-08)
- WESTWARD 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (53YP79)
- HUSQVARNA DECAL, MODEL, K770 (574231605)
- MICRO 100 End Mill, 2 Flute, Square, 3.0 mm Cutter dia, Finish: NACRO (MEFM-030-3000K)
- MICRO 100 Square End Mill, 1/4" Cut Length, nACRo (MEF-047-150)
- MICRO 100 Square End Mill, 3/4" Cut L, Unfinished (MEF-093-750)
- MICRO 100 End Mill, 2 Flute, Square, 2.0 mm Cutter dia (MEFM-020-2000)
- MICRO 100 Square End Mill, 1/64" Cut Length, nACRo (MEF-031-100)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia, Overall Length: 1-1/2" (MEF-060-090-3K)
- MICRO 100 End Mill, 2 Flute, Square, 2.500 mm Cutter dia (MEFM-025-1000)
- Micro 100 Square End Mills