Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 0.800 mm Cutter dia, Finish: UN
Mfr # MEFM-008-120
Zoro # G0988717
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1.20 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Finish UN
Product Information
- Brand Micro 100
- MFR # MEFM-008-120
- Zoro # G0988717
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.20 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Milling Dia. | 0.800 mm |
Details
Number of Flutes | 2 |
Finish | UN |
End Mill Style | Square |
Description
0.800 mm Cutter DIA x 1.20 mm Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985701)
- RIDGID Powered Tubing Cutter (70418)
- HHIP 36 X 24" 0-Ledge Surface Plate Stand (4401-1401)
- PROTO 1/2 in Drive, 3/4" SAE Socket, 1 Points (J5444A)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia (MEFM-012-1200K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-900-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0250" Cutter dia, Finish: UN (MEF-025-250-3)
- MICRO 100 Square End Mill, 1/2" Cut L, Unfinished (MEF-045-150K)
- MICRO 100 Square End Mill, 7/64" Cut Length, nACRo (MEF-075-113)
- MICRO 100 Square End Mill, 35/64" Cut Length, nACRo (MEF-060-500)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 1/4x3/8x1-1/4x3-1/8 (C31175)
- Micro 100 Square End Mills