Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 0.600 mm Cutter dia
Mfr # MEFM-006-600
Zoro # G0983327
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.90 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Neck Dia. 0.550 mm
Product Information
- Brand Micro 100
- MFR # MEFM-006-600
- Zoro # G0983327
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.90 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Neck Dia. | 0.550 mm |
Milling Dia. | 0.600 mm |
Details
Number of Flutes | 2 |
Finish | UN |
End Mill Style | Square |
Description
0.600 mm Cutter DIA x 0.90 mm Length of Cut x 6.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Rechargeable Ni Cd Battery 18.5V (KTI72214)
- DRILL AMERICA 11/16"-20 HSS Plug Hand Tap (DWTST11/16-20P)
- HHIP Dasqua 0-300mm/0-12" Digital Depth Caliper (2001-2015)
- WRIGHT TOOL Spanner Wrench Adjustible Hook Black Ind (9631)
- MICRO 100 End Mill, 2 Flute, Square, 1.0 mm Cutter dia, Finish: UN (MEFM-010-700)
- MICRO 100 Square End Mill, 3/32" Cut Length, nACRo (MEF-020-250)
- MICRO 100 Square End Mill, 1/8" Cut L, Unfinished (MEF-090-125)
- MICRO 100 Square End Mill, 13/32" Cut Length, nACRo (MEF-078-400K)
- MICRO 100 End Mill, 2 Flute, Square, 5.0 mm Cutter dia, Finish: UN (MEFM-050-2500)
- MICRO 100 End Mill, 3 Flute, Square, 0.0781" (5/64) Cutter dia, Shank Dia.: 1/8" (MEF-078-900-3)
- WIDIA End Mill, 4.80mm Milling Dia., D002/D012 (577704012MT)
- Micro 100 Square End Mills