Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 0.600 mm Cutter dia
Mfr # MEFM-006-090K
Zoro # G0985339
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.90 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Finish NACRO
Product Information
- Brand Micro 100
- MFR # MEFM-006-090K
- Zoro # G0985339
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.90 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Milling Dia. | 0.600 mm |
Details
Number of Flutes | 2 |
Finish | NACRO |
End Mill Style | Square |
Description
0.600 mm Cutter DIA x 0.90 mm Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 15/16" 6 pt SAE Socket, 6 Points (10E273)
- PROTO SKT HEX BIT 1/2DR 3/8 (PO54413/8)
- LENOX Band Saw Blade, 9 ft. 11-1/2" L (87881CLB93035)
- RED DEVIL Master Painter Flexible or Flex Putty Knife - 1 0.5 in. (218174)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-500)
- MICRO 100 Square End Mill, 1" Length of Cut, nACRo (VHS-500-5K)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia (MEFM-015-1200)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia, Shank Dia.: 1/8" (MEF-045-150-3)
- MICRO 100 Square End Mill, 13/64" Cut Length, nACRo (MEF-025-038)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia, Length of Cut: 0.090" (MEF-060-090-3)
- WIDIA End Mill, 2.00mm Milling Dia., 4002 (40020200T006)
- Micro 100 Square End Mills