Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 0.400 mm Cutter dia, Finish: UN
Mfr # MEFM-004-060
Zoro # G0980938
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.60 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # MEFM-004-060
- Zoro # G0980938
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.60 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Milling Dia. | 0.400 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | UN |
Description
0.400 mm Cutter DIA x 0.60 mm Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1/2in Size (J1216HASD)
- LENOX Band Saw Blade, 19 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (82214D2B195945)
- STORM Dial Indicator Set, 1" (3D101)
- ZORO SELECT South Pole Magnet, Neo, 1.8 lb. Pull, PK10 (10E734)
- MICRO 100 End Mill, 2 Flute, Square, 3.0 mm Cutter dia (MEFM-030-1500)
- MICRO 100 Square End Mill, 1-1/2" Cut L, Unfinished (VHM-750-5)
- MICRO 100 End Mill, 4 Flute, Square, 10.0 mm Cutter dia, Finish: UN (SHLM-100-4)
- MICRO 100 End Mill, 3 Flute, Square, 0.0781" (5/64) Cutter dia, Shank Dia.: 1/8" (MEF-078-900-3)
- MICRO 100 End Mill, 2 Flute, Square, 2.500 mm Cutter dia (MEFM-025-2000)
- MICRO 100 End Mill, 2 Flute, Square, 1.0 mm Cutter dia (MEFM-010-150)
- OSG Carbide End Mill, 3/8in dia, 1-1/8in Cut L (462-3750)
- Micro 100 End Mills