Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 0.400 mm Cutter dia, Finish: NACRO
Mfr # MEFM-004-060K
Zoro # G0984718
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.60 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # MEFM-004-060K
- Zoro # G0984718
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.60 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Milling Dia. | 0.400 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | NACRO |
Description
0.400 mm Cutter DIA x 0.60 mm Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 17/32" Carbide 135 Deg. Jobber Length Drill Bit (50640)
- TEKTON 3/8 Inch Drive x 17 mm 6-Point Impact Socket (SID12117)
- MIDWEST FASTENER 1/4" x 2" 1/16" Hex Socket Power Bits 3PK (72421)
- PROTO 1/4 in Drive Hex Socket Bit SAE 9/64 in Tip, 1 7/8 in L (J47709/64)
- MICRO 100 Square End Mill, 3/32" Cut L, Unfinished (MEF-035-053K)
- MICRO 100 End Mill, 2 Flute, Square, 0.100 mm Cutter dia (MEFM-001-015K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-250-3)
- MICRO 100 End Mill, 2 Flute, Square, 3.0 mm Cutter dia (MEFM-030-1500)
- MICRO 100 End Mill, 2 Flute, Square, 0.2500" (1/4) Cutter dia (MEF-250-250K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia (MEF-060-750-3)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 17mmx1-5/8, Shank Dia.: 5/8" (CCP-20M17)
- Micro 100 Square End Mills