Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia
Mfr # MEF-187-500
Zoro # G1003137
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.200"
- Shank Dia. 1/4"
- Overall Length 2-1/2"
- Finish UN
Product Information
- Brand Micro 100
- MFR # MEF-187-500
- Zoro # G1003137
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.200" |
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Neck Dia. | 0.1830" |
Milling Dia. | 3/16" |
Details
Number of Flutes | 2 |
Finish | UN |
End Mill Style | Square |
Description
0.1875" (3/16) Cutter DIA x 0.200" Length of Cut x 0.500" (1/2) Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 D=1/4-20, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A2)
- DRILL AMERICA 3/8 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC3/8)
- HHIP 26-4 Cut-Off Blade (3900-5314)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 10ft Aluminum Board Straight Edge (TVSA-T + TSB10-E)
- MICRO 100 Square End Mill, 1/2" Cut Length, nACRo (MEF-075-113K)
- MICRO 100 End Mill, 5 Flute, Square, 0.5000" (1/2) Cutter dia, Finish: NACRO (VHM-5125-5K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia, Overall Length: 2" (MEF-060-750-3K)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia, Neck Dia.: 0.1830" (MEF-187-750)
- MICRO 100 Square End Mill, 7/64" Cut L, Unfinished (MEF-060-750K)
- MICRO 100 End Mill, 2 Flute, Square, 1.0 mm Cutter dia (MEFM-010-400K)
- ZORO SELECT End Mill, 1/16 in.3 Flutes, Bright (205-001030)
- Micro 100 Square End Mills