Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia, Finish: UN
Mfr # MEF-187-1500
Zoro # G0991709
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.200"
- Shank Dia. 1/4"
- Overall Length 3"
- Neck Dia. 0.1830"
Product Information
- Brand Micro 100
- MFR # MEF-187-1500
- Zoro # G0991709
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.200" |
Shank Dia. | 1/4" |
Overall Length | 3" |
Neck Dia. | 0.1830" |
Milling Dia. | 3/16" |
Details
Number of Flutes | 2 |
Finish | UN |
End Mill Style | Square |
Description
0.1875" (3/16) Cutter DIA x 0.200" Length of Cut x 1.500" (1-1/2) Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Service Part, MorPads (3100737)
- BETA Slotted Head Screwdriver, 2.5mm x 50mm (012900003)
- MILWAUKEE TOOL 1/2" Thunderbolt Black Oxide Drill Bit (48-89-2738)
- AVEN Eye Loupe, 10x, 40D, Self Mount (26034)
- MICRO 100 End Mill, 3 Flute, Square, 0.0313" Cutter dia (MEF-031-047-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia, Shank Dia.: 1/8" (MEF-050-200-3)
- MICRO 100 Square End Mill, 57/64" Cut Length, nACRo (MEF-062-750)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia (MEF-060-750-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0300" Cutter dia, Finish: UN (MEF-030-200-3)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia, Neck Dia.: 0.1830" (MEF-187-750)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", HSS (01043HN)
- Micro 100 End Mills