Shop All Corner Radius End Mills
Micro 100
End Mill, 2 Flute, Corner Radius, 0.500 mm Cutter dia, Finish: UN
Mfr # MEFM-005-070-05
Zoro # G1000705
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0.05 mm
- Number of Flutes 2
- Finish UN
- Shank Dia. 3.000 mm
- Milling Dia. 0.500 mm
Product Information
- Brand Micro 100
- MFR # MEFM-005-070-05
- Zoro # G1000705
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.05 mm |
Shank Dia. | 3.000 mm |
Milling Dia. | 0.500 mm |
Length of Cut | 0.70 mm |
Overall Length | 38.0 mm |
Details
Description
0.500 mm Cutter DIA x 0.05 mm Radius x 0.70 mm Length of Cut Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (221UMD)
- CURRENT TOOLS 90° Right Angle Cable Roller - 36" Radius (95036RA)
- OK INDUSTRIES 6 in Wire Cutter and Stripper 22 to 24 AWG (ST-100)
- BESSEY Angle Clamp, 90 deg, 9-1/2 in Cap (WSM-12)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-015-023-002K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0400" Cutter dia, Overall Length: 1-1/2" (MEF-040-250-3-010)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-035-400-010K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0750" Cutter dia, Corner Radius: 0.005" (MEF-075-113-3-005)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1250" (1/8) (32410-C3)
- Micro 100 Corner Radius End Mills