Shop All Spotting Drills
Micro 100
Drill Spotting/Centering 90Deg.
Mfr # SPD-500-090
Zoro # G4390574
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1/2 in - 0.5000
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Micro 100
- MFR # SPD-500-090
- Zoro # G4390574
- UPC # 728709181560
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 1 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/2 in |
Drill Bit Size | 1/2 in |
Size (In.) | 1/2 |
Drill Size | 1/2" |
Depth:Dia. Ratio | 2xD |
Depth x Dia. Ratio | 2xD |
Body Dia. | 1/2 in |
Drill Bit Dimension Type | Fractional Inch |
Flat Width | 0.075" |
Description
Spotting Drill Bit, Carbide, 90 Degrees , 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Control Cabinet Key, 2 53/64 In L (00 11 02)
- MAKITA Battery 14.4V Lithium Ion 3.0 Ah (BL1430B)
- WESTWARD Double End Valve Wheel Wrench, 1/2 in 21/32 in Head Size, 8 in Overall L, Alloy Steel (5PWE5)
- URREA Bronze hammer with wooden handle 1.6 lbs (1430)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0500" Drill dia, Flute Length: 0.150" (QSPD-050-140)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 140 Degrees (QSPD-040-140)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-500-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-250-120)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 4mm x 12mm (HSNC-4M-82)
- Micro 100 Countersinks, Center Drills & Spotting Drills