Shop All Spotting Drills
Micro 100
Drill Spotting/Centering 82Deg.
Mfr # SPD-750-082
Zoro # G8216521
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 82 Degrees
- Size - Decimal 3/4 in - 0.7500
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Micro 100
- MFR # SPD-750-082
- Zoro # G8216521
- UPC # 728709181638
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/4 in - 0.7500 |
Flute Length | 1 1/8 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/4 in |
Body Dia. | 3/4 in |
Depth:Dia. Ratio | 1xD |
Drill Bit Dimension Type | Fractional Inch |
Size (In.) | 3/4 |
Drill Size | 3/4" |
Drill Bit Size | 3/4 in |
Depth x Dia. Ratio | 1xD |
Flat Width | 0.098" |
Description
Spotting Drill Bit, Carbide, 82 Degrees , 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 9/64 (42609)
- EXAIR Air Conveyor, Alum, 1 In. Hose, 14.7 scfm (6081)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40240)
- KEO 1/2 x 120 deg KEO HSS SF Countersink (53122)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- MICRO 100 Quick Change Holemaking Tools, Spotting Drill, 0.0150" (1/64) Drill dia, Finish: AlTiN (QSPD-015-140X)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia (QSPD-250-140)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 140 Degrees (QSPD-040-140)
- OSG Spotting Drill, 120 deg, 8mm, 1in FL, Bright (62928)
- Micro 100 Spotting Drills