Shop All Spotting Drills
Micro 100
Drill Spotting/Centering 120Deg.
Mfr # SPD-500-120
Zoro # G8162944
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 1/2 in - 0.5000
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Micro 100
- MFR # SPD-500-120
- Zoro # G8162944
- UPC # 728709181584
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 1 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/2 in |
Drill Bit Size | 1/2 in |
Drill Size | 1/2" |
Drill Bit Dimension Type | Fractional Inch |
Body Dia. | 1/2 in |
Size (In.) | 1/2 |
Depth:Dia. Ratio | 2xD |
Depth x Dia. Ratio | 2xD |
Flat Width | 0.075" |
Description
Spotting Drill Bit, Carbide, 120 Degrees , 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Retaining Ring, For Use With MfrNo414450 (7015-211)
- KODIAK CUTTING TOOLS M12X1.25 Standard Hand Tap Metric TIN Coated (5543849)
- PRO-GRADE TOOLS Ratcheting Combo Wrench, 17mm (11660)
- MILWAUKEE TOOL 3-5/8" BIG HAWG w/Carbide Teeth (49-56-9240)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-750-082)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia, Flute Length: 3/4" (QSPD-250-120X)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-500-090)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- KEO Spotting/Centering Drill, 90 Deg, 3/8, HSS (30381)
- Micro 100 Countersinks, Center Drills & Spotting Drills