Shop All Spotting Drills
Micro 100
Drill Spotting/Centering 120Deg.
Mfr # SPD-375-120
Zoro # G8325843
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 3/8 in - 0.3750
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Micro 100
- MFR # SPD-375-120
- Zoro # G8325843
- UPC # 728709181546
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 1 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Depth x Dia. Ratio | 2xD |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Drill Size | 3/8" |
Size (In.) | 3/8 |
Depth:Dia. Ratio | 2xD |
Body Dia. | 3/8 in |
Flat Width | 0.056" |
Description
Spotting Drill Bit, Carbide, 120 Degrees , 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (J5280AS)
- KO-KEN Socket TORX E28 100mm 3/4 Sq. Drive (16325-E28)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (P135CU)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 0.44 In, 1/4-20, 0.19 (GP4C--SR-----21)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-750-082)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia (QSPD-250-140)
- MICRO 100 Quick Change Holemaking Tools, Spotting Drill, 0.0150" (1/64) Drill dia, Finish: AlTiN (QSPD-015-140X)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 140 Degrees (QSPD-040-140)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Point Angle: 140 Degrees (QSPD-045-140X)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0470" (3/64), Included Angle: 140 Degrees (39847-C3)
- Micro 100 Countersinks, Center Drills & Spotting Drills