Shop All Spotting Drills
Micro 100
Drill Spotting/Centering 100Deg.
Mfr # SPD-250-100
Zoro # G4390513
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 100 Degrees
- Size - Decimal 1/4 in - 0.2500
- Measurement System Letter
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Micro 100
- MFR # SPD-250-100
- Zoro # G4390513
- UPC # 728709181454
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/4 in - 0.2500 |
Flute Length | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Depth x Dia. Ratio | 3xD |
Body Dia. | 1/4 in |
Depth:Dia. Ratio | 3xD |
Drill Size | 1/4" |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | E |
Size (In.) | 1/4 |
Flat Width | 0.043" |
Description
Spotting Drill Bit, Carbide, 100 Degrees , E, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Plain L Key, 7/64 in Tip Size, 3 35/64 in Long, 7/64 in Short (54TU68)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/4-E (78600)
- CRESCENT NICHOLSON 4" Knife Double/Single Cut Smooth File with Safe Back (06773N)
- AMPCO SAFETY TOOLS Hand Pick, Nonspark, 9 W x 14 1/2 L (P-96)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia, Flute Length: 3/4" (QSPD-250-120X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- MICRO 100 Quick Change Holemaking Tools, Spotting Drill, 0.0150" (1/64) Drill dia, Finish: AlTiN (QSPD-015-140X)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 140 Degrees (QSPD-040-140)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0500" Drill dia, Flute Length: 0.150" (QSPD-050-140)
- LINK 3/8 X 2 HSS 120° Spot & Center Drill (97-L2-386)
- Micro 100 Countersinks, Center Drills & Spotting Drills