Shop All Dovetail Cutters
Micro 100
Dovetail Cutter, 0.5000" (1/2) Cutter dia, Length of Cut: 0.164"
Mfr # DT-500-090-010
Zoro # G0994414
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3"
- Finish UN
- Corner Radius 0.010"
- Length of Cut 0.164"
- End Corner Radius
Product Information
- Brand Micro 100
- MFR # DT-500-090-010
- Zoro # G0994414
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3" |
Corner Radius | 0.010" |
Length of Cut | 0.164" |
Neck Dia. | 0.2000" |
Cutter Dia. | 1/2" |
Neck Length | 1/2" |
Shank Dia. | 1/2" |
Details
Finish | UN |
End | Corner Radius |
Included Angle | 90 Degrees |
Number of Flutes | 3 |
Description
0.5000" (1/2) Cutter DIA x 0.010" Radius x 0.500" (1/2) Neck Length x 90° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Automatic Wire Stripper (KNT-1262180)
- HANSON 53 Piece Metric Tap and Hexagon Die Set (26394)
- HOUGEN Copperhead Carbide Annular Cutter Kit Metric (18004)
- CLI Ruler, 12", 1/16" and mm, Natural Finish, 36/BX, Wood PK (LEO77120)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 30 Degrees (DT-250-030-010X)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Finish: UN (DT-187-030-010)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Length of Cut: 0.190" (DT-375-060-010)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia, Overall Length: 1-1/2" (DT-125-090-010)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia (DT-125-090-010X)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Included Angle: 60 Degrees (DT-187-060-010X)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- Micro 100 Dovetail Cutters