Shop All Dovetail Cutters
Micro 100
Dovetail Cutter, 0.5000" (1/2) Cutter dia, Finish: UN
Mfr # DT-500-030-010
Zoro # G0995857
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3"
- Finish UN
- Length of Cut 0.347"
- Included Angle 30 Degrees
- End Corner Radius
Product Information
- Brand Micro 100
- MFR # DT-500-030-010
- Zoro # G0995857
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3" |
Length of Cut | 0.347" |
Neck Dia. | 0.3200" |
Shank Dia. | 1/2" |
Cutter Dia. | 1/2" |
Corner Radius | 0.010" |
Neck Length | 1/2" |
Details
Finish | UN |
Included Angle | 30 Degrees |
End | Corner Radius |
Number of Flutes | 3 |
Description
0.5000" (1/2) Cutter DIA x 0.010" Radius x 0.500" (1/2) Neck Length x 30° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA SP KIT 115V/50-60Hz/7.5A/TCO (535287306)
- JONARD TOOLS Right Angle Torque Wrench, Swivel Head, (TWSW-10)
- SUPERCUT 99.75 L, 0.125 W, 0.025 Thick, Carbon Steel (431025)
- ASIMETO 2 OD Feeler For Centering Indicator (7469015)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Number of Flutes: 2 (DT-250-060-010)
- MICRO 100 Dovetail Cutter, 0.5000" (1/2) Cutter dia, Overall Length: 3" (DT-500-090-010X)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 30 Degrees (DT-250-030-010X)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Length of Cut: 0.190" (DT-375-060-010)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Neck Length: 1/8" (DT-187-090-010X)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Number of Flutes: 2 (DT-187-060-010)
- FREUD Dovetail Bit, 3/8" dia. (22-102)
- Micro 100 Milling Cutters