Shop All Dovetail Cutters
Micro 100
Dovetail Cutter, 0.5000" (1/2) Cutter dia, Finish: AlTiN
Mfr # DT-500-060-010X
Zoro # G0993258
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3"
- Finish AlTiN
- Corner Radius 0.010"
- Neck Dia. 0.2200"
- Neck Length 1/2"
Product Information
- Brand Micro 100
- MFR # DT-500-060-010X
- Zoro # G0993258
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3" |
Corner Radius | 0.010" |
Neck Dia. | 0.2200" |
Neck Length | 1/2" |
Length of Cut | 0.255" |
Shank Dia. | 1/2" |
Cutter Dia. | 1/2" |
Details
Finish | AlTiN |
Included Angle | 60 Degrees |
Number of Flutes | 3 |
End | Corner Radius |
Description
0.5000" (1/2) Cutter DIA x 0.010" Radius x 0.500" (1/2) Neck Length x 60° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 10 ton straight jaw puller set 12pc with metal box (4234B)
- KLEIN TOOLS Metric T-Handle Hex Key, 6 mm Tip Size (JTH9M6)
- XTREME BLU-MOL Journeyman Bi-Metal Hole Saw Kit, 13 pcs. (D9596)
- DRILL AMERICA 2-1/8"-8 HSS Plug Hand Tap (DWTST2-1/8-8P)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Included Angle: 60 Degrees (DT-187-060-010X)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia, Number of Flutes: 2 (DT-125-030-010)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Finish: UN (DT-250-030-010)
- MICRO 100 Dovetail Cutter, 0.5000" (1/2) Cutter dia, Overall Length: 3" (DT-500-090-010X)
- MICRO 100 Dovetail Cutter, 0.5000" (1/2) Cutter dia, Number of Flutes: 3 (DT-500-060-010)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 30 Degrees (DT-250-030-010X)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- Micro 100 Milling Cutters