Shop All Dovetail Cutters
Micro 100
Dovetail Cutter, 0.3750" (3/8) Cutter dia, Length of Cut: 0.127"
Mfr # DT-375-090-010X
Zoro # G0993370
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Finish AlTiN
- Number of Flutes 3
- Neck Dia. 0.1500"
- Included Angle 90 Degrees
Product Information
- Brand Micro 100
- MFR # DT-375-090-010X
- Zoro # G0993370
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2-1/2" |
Neck Dia. | 0.1500" |
Neck Length | 3/8" |
Corner Radius | 0.010" |
Length of Cut | 0.127" |
Shank Dia. | 3/8" |
Cutter Dia. | 3/8" |
Details
Finish | AlTiN |
Number of Flutes | 3 |
Included Angle | 90 Degrees |
End | Corner Radius |
Description
0.3750" (3/8) Cutter DIA x 0.010" Radius x 0.375" (3/8) Neck Length x 90° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #61 Cobalt Jobber Length Drill Bit (DWDCO61)
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C10005S2--21)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- DUCK BRAND CARPET TAPE 1.88""X75'WHT (286377)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia, Overall Length: 1-1/2" (DT-125-090-010)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia (DT-125-090-010X)
- MICRO 100 Dovetail Cutter, 0.5000" (1/2) Cutter dia, Overall Length: 3" (DT-500-090-010X)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Finish: UN (DT-250-030-010)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Included Angle: 60 Degrees (DT-187-060-010X)
- MICRO 100 Dovetail Cutter, 0.5000" (1/2) Cutter dia, Finish: UN (DT-500-030-010)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0840" (56307)
- Micro 100 Dovetail Cutters