Shop All Dovetail Cutters
Micro 100
Dovetail Cutter, 0.1250" (1/8) Cutter dia, Overall Length: 1-1/2"
Mfr # DT-125-090-010
Zoro # G1001816
$59.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Finish UN
- Shank Dia. 1/8"
- Neck Dia. 0.0700"
- Number of Flutes 2
Product Information
- Brand Micro 100
- MFR # DT-125-090-010
- Zoro # G1001816
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0700" |
Length of Cut | 0.042" |
Corner Radius | 0.010" |
Neck Length | 1/8" |
Cutter Dia. | 1/8" |
Details
Finish | UN |
Number of Flutes | 2 |
End | Corner Radius |
Included Angle | 90 Degrees |
Description
0.1250" (1/8) Cutter DIA x 0.010" Radius x 0.125" (1/8) Neck Length x 90° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN6336-KU-63-5/16X18-K Hand Knob (5TC87/K)
- 3M Overspray Protective Sheeting, 20'X250' (MMM6742)
- DIAMOND VANTAGE Backup Pad, 4 In., Resin (S-4BP)
- REGAL CUTTING TOOLS M8 x 1.25 D5 4 Flt. Bottom Metric Hand Tap (027750AS)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Length of Cut: 0.127" (DT-375-090-010X)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Finish: UN (DT-250-030-010)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 30 Degrees (DT-250-030-010X)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Length of Cut: 0.190" (DT-375-060-010)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia (DT-125-090-010X)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Finish: UN (DT-187-030-010)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 60 Degrees (DT-250-060-010X)
- Micro 100 Milling Cutters