Shop All Turning Inserts
Micro 100
Diamond Turning Insert, Diamond, DCMT, 1
Mfr # 50-1200
Zoro # G7950923
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DCMT
- Insert Size 21.51
- Chip-Breaker No
- Corner Radius 1
Product Information
- Brand Micro 100
- MFR # 50-1200
- Zoro # G7950923
- UPC # 728709101285
- Country of Origin India
- Category Turning Inserts
Dimensions
Insert Size | 21.51 |
Corner Radius | 1 |
Details
Item | Diamond Turning Insert |
Insert Shape | Diamond |
Insert Style | DCMT |
Chip-Breaker | No |
Workpiece Compatibility | Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S) |
Insert Application | Medium |
Hardened (H) Compatibility | Yes |
Stainless (M) Compatibility | Yes |
For Use With | Indexable Line |
Steel (P) Compatibility | Yes |
Super Alloy (S) Compatibility | Yes |
No. of Edges | 4 |
Mounting Style | Screw-On |
Cast Iron (K) Compatibility | Yes |
Non Ferrous (N) Compatibility | Yes |
Number of Cutting Edges | 4 |
Shape | Rhombic |
Primary Material Application ISO Code | H, K, M, N, P, S |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Stainless Steel, Steel, Titanium |
Included Angle | 55 Degrees |
Finish | UN |
Style | CCMT |
Description
Diamond Turning Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5 lb. Wrist Lanyard (48-22-8830)
- GEDORE Impact Screwdriver Bit Socket, 1", 22mm (IN K 21 22)
- ZORO SELECT Construction Reamer, 21/32 In., 6-3/8 L (13H821)
- M.K. MORSE Reciprocating Saw Blade, High Performance, Series: CTR, 6 in L, 1 in W, 0.05 in Thickness, 8 TPI, Pr (CTR608MC1)
- MICRO 100 Triangle Turning Insert, Triangle, 3, TD, 2 (TD-6P-2)
- MICRO 100 Triangle Turning Insert, Triangle, 2, TPG, 2 (TPG-222)
- MICRO 100 Triangle Turning Insert, Triangle, 2, TCMT, 1 (50-1300)
- MICRO 100 Triangle Turning Insert, Triangle, 3, TP, 1 (TP-61)
- MICRO 100 Triangle Turning Insert, Triangle, 4, TPG, 3 (TPG-433)
- MICRO 100 Diamond Turning Insert, Diamond, 4, CPG, 1 (CPG-421)
- ATA Turning Insert, CCMT32.51, AF, AT201 GRD (90002)
- Micro 100 Turning Inserts