Shop All Indexable Cut-Off Blades
Micro 100
Cut-Off Blade w/V Groove
Mfr # T-111-V
Zoro # G8191504
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Height 7/8"
- Material Hardened Steel and Carbide Tip
- Style Brazed Tool
- Width 1/8"
Product Information
- Brand Micro 100
- MFR # T-111-V
- Zoro # G8191504
- UPC # 728709183151
- Country of Origin United States
- Category Indexable Cut-Off Blades
Dimensions
Length | 6" |
Height | 7/8" |
Width | 1/8" |
Overall Length | 6 in |
Body Width | Parallel |
Overall Height | 7/8 in |
Groove Width | 1/8" |
Details
Material | Hardened Steel and Carbide Tip |
Style | Brazed Tool |
Item | Cut Off Blade |
Finish | zinc |
Application | T Type Holders |
Cutter Material | Carbide Tipped |
Number of Cutting Ends | 2 |
Cutting Application | Cut-Off |
End Angle Type | Two Beveled Ends |
V-Groove Tip | Yes |
Features | Tops are Hollow Ground to Help Curl the Chip to Center for Better Evacuation;V-Groove Ground into Tool Top Forces the Chip into a in W in Form to Pull the Chip to Center Which Results in a Better Surface Finish and Chip Evacuation |
Body Finish | Zinc |
Material Treatment | Hardened and Precision Ground Steel |
Body Material | High Speed Steel |
Description
Cut Off Blade, High Speed Steel, Cutter Material Carbide Tipped, Overall Length 6 in, Zinc, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tool Belt, Buckle Belt, Sandstone, Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle) (59510)
- DYNAMIC Tools 5/16" Nut Driver, Acetate Handle (D062403)
- SAS SAFETY Shoe Cover- LG TYVEK 1-PAIR per PKG (SA6809)
- PROTO 1/2 in Drive Hex Socket Bit SAE 11 mm Tip, 2 3/4 in L (J5441R-11M)
- MICRO 100 Cut-Off Blade (T-107)
- MICRO 100 Cut-Off Blade (T-100)
- MICRO 100 Cut-Off Blade (T-112)
- MICRO 100 Cut-Off Blade (T-109)
- MICRO 100 Cut-Off Blade w/V Groove (T-112-V)
- MICRO 100 Cut-Off Blade (T-106)
- DORIAN Cut-Off Blade, 4.33 L, 0.094 W, 1.02 In H (73310162952)
- Micro 100 Indexable Tools