Shop All Indexable Cut-Off Blades
Micro 100
Cut-Off Blade
Mfr # T-111
Zoro # G4366381
Free Shipping & Returns
$90.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Height 7/8"
- Material Hardened Steel and Carbide Tip
- Style Brazed Tool
- Width 1/8"
Product Information
- Brand Micro 100
- MFR # T-111
- Zoro # G4366381
- UPC # 728709183144
- Country of Origin United States
- Category Indexable Cut-Off Blades
Dimensions
Length | 6" |
Height | 7/8" |
Width | 1/8" |
Body Width | Parallel |
Overall Height | 7/8 in |
Overall Length | 6 in |
Groove Width | 1/8" |
Details
Material | Hardened Steel and Carbide Tip |
Style | Brazed Tool |
Item | Cut Off Blade |
Finish | zinc |
Application | T Type Holders |
Cutter Material | Carbide Tipped |
Cutting Application | Cut-Off |
Features | Tops are Hollow Ground to Help Curl the Chip to Center for Better Evacuation |
End Angle Type | Two Beveled Ends |
Body Material | High Speed Steel |
V-Groove Tip | No |
Material Treatment | Hardened and Precision Ground Steel |
Number of Cutting Ends | 2 |
Body Finish | Zinc |
Description
Cut Off Blade, High Speed Steel, Cutter Material Carbide Tipped, Overall Length 6 in, Zinc, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANT-TWIST Weaver Grips, 7/8 x 4 In (WG034)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 3" L (336-206070)
- WIHA Nut Driver, 8.0mm, Solid, Ergo, Ins, 5 in. (32221)
- SUPERCUT 143-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (447514)
- MICRO 100 Cut-Off Blade (T-107)
- MICRO 100 Cut-Off Blade w/V Groove (T-111-V)
- MICRO 100 Cut-Off Blade (T-108)
- MICRO 100 Cut-Off Blade (T-102)
- MICRO 100 Cut-Off Blade w/V Groove (T-100-V)
- MICRO 100 Cut-Off Blade (T-104)
- STM CTL33 Grade C2 Carbide Tipped Brazed CutOff Tool (141687)
- Micro 100 Indexable Cut-Off Blades