Shop All Indexable Cut-Off Blades
Micro 100
Cut-Off Blade
Mfr # T-109
Zoro # G4366354
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5"
- Height 3/4"
- Material Hardened Steel and Carbide Tip
- Style Brazed Tool
- Finish zinc
Product Information
- Brand Micro 100
- MFR # T-109
- Zoro # G4366354
- UPC # 728709183106
- Country of Origin United States
- Category Indexable Cut-Off Blades
Dimensions
Length | 5" |
Height | 3/4" |
Width | 5/32" |
Body Width | Parallel |
Overall Length | 5 in |
Overall Height | 3/4 in |
Groove Width | 5/32" |
Details
Material | Hardened Steel and Carbide Tip |
Style | Brazed Tool |
Finish | zinc |
Application | T Type Holders |
Item | Cut Off Blade |
Cutting Application | Cut-Off |
Body Material | High Speed Steel |
Number of Cutting Ends | 2 |
V-Groove Tip | No |
Material Treatment | Hardened and Precision Ground Steel |
Cutter Material | Carbide Tipped |
Features | Tops are Hollow Ground to Help Curl the Chip to Center for Better Evacuation |
Body Finish | Zinc |
End Angle Type | Two Beveled Ends |
Description
Cut Off Blade, High Speed Steel, Cutter Material Carbide Tipped, Overall Length 5 in, Zinc, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLETCHER-TERRY 6 in. Lightweight Glass Nipping & Running Pliers (06-111)
- BOSCH Random Orbit Sander, 5", 18V, Palm (GEX18V-5N)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A5)
- ERGODYNE Bag/Tote, Gear Bag, Red, 1000D Polyester, Double Coated (GB5005P)
- MICRO 100 Cut-Off Blade (T-100)
- MICRO 100 Cut-Off Blade (T-105)
- MICRO 100 Cut-Off Blade (T-116)
- MICRO 100 Cut-Off Blade w/V Groove (T-108-V)
- MICRO 100 Cut-Off Blade (T-107)
- MICRO 100 Cut-Off Blade w/V Groove (T-112-V)
- STM CTR11 Grade C5 Carbide Tipped Brazed CutOff Tool (141785)
- Micro 100 Indexable Tools