Shop All Indexable Cut-Off Blades
Micro 100
Cut-Off Blade
Mfr # T-107
Zoro # G4366327
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5"
- Height 11/16"
- Material Hardened Steel and Carbide Tip
- Style Brazed Tool
- Finish zinc
Product Information
- Brand Micro 100
- MFR # T-107
- Zoro # G4366327
- UPC # 728709183069
- Country of Origin United States
- Category Indexable Cut-Off Blades
Dimensions
Length | 5" |
Height | 11/16" |
Width | 3/16" |
Body Width | Parallel |
Overall Length | 5 in |
Overall Height | 11/16 in |
Groove Width | 3/16" |
Details
Material | Hardened Steel and Carbide Tip |
Style | Brazed Tool |
Item | Cut Off Blade |
Finish | zinc |
Application | T Type Holders |
Material Treatment | Hardened and Precision Ground Steel |
End Angle Type | Two Beveled Ends |
Body Finish | Zinc |
V-Groove Tip | No |
Cutting Application | Cut-Off |
Features | Tops are Hollow Ground to Help Curl the Chip to Center for Better Evacuation |
Body Material | High Speed Steel |
Number of Cutting Ends | 2 |
Cutter Material | Carbide Tipped |
Description
Cut Off Blade, High Speed Steel, Cutter Material Carbide Tipped, Overall Length 5 in, Zinc, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-124)
- C & R ENTERPRISES PLUNGER BAG WITH ZIPPER, 27 IN (PLUNGER CADDY)
- BLACK & DECKER Sole Plate (581268-00)
- DEWALT 20V 5-tool Cordless Combo Kit (DCK594P2)
- MICRO 100 Cut-Off Blade (T-108)
- MICRO 100 Cut-Off Blade (T-102)
- MICRO 100 Cut-Off Blade w/V Groove (T-100-V)
- MICRO 100 Cut-Off Blade (T-105)
- MICRO 100 Cut-Off Blade (T-112)
- MICRO 100 Cut-Off Blade w/V Groove (T-111-V)
- STM CTR11 Grade C5 Carbide Tipped Brazed CutOff Tool (141785)
- Micro 100 Indexable Cut-Off Blades