Shop All Countersinks
Micro 100
Countersink, Uncoated, 60 deg. Angle, 3" L
Mfr # CS-500-060
Zoro # G9198835
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/2 in
- Number of Flutes 6
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Micro 100
- MFR # CS-500-060
- Zoro # G9198835
- UPC # 728709125427
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Shank Length | 3 in |
Pilot Dia. | 1/2 in |
Sizes Included | 1/2" |
Flute Length | 0.752" |
Length of Cut | 0.364" |
Description
Countersink, 60 Degrees , 1/2 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS ATD Tools ATD-11241 4.81 in. x 8 PT Axle Nut Socket (ATD-11241)
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Black Oxide Finish (J5250BL)
- HAIMER Probe Tip, 0.297" D, 0.20" dia., 1.00" L (80.365.20)
- DRILL AMERICA 1" HSS 1/2" Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS1INCH)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle, 3" L (CS-500-082)
- MICRO 100 Countersink, Uncoated, 100 deg. Angle (CS-125-100)
- MICRO 100 Countersink, Uncoated, 90 deg. Angle, 2" L (CS-187-090)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 2-1/2" L (CS-312-082X)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-312-082)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-375-082)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 3/4" dia. (HS1EL-3/4-82)
- Micro 100 Countersinks, Center Drills & Spotting Drills