Shop All Countersinks
Micro 100
Countersink, Uncoated, 120 deg. Angle
Mfr # CS-250-120
Zoro # G9198640
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 120 Degrees
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining Carbide
Product Information
- Brand Micro 100
- MFR # CS-250-120
- Zoro # G9198640
- UPC # 728709125205
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Sizes Included | 1/4" |
Pilot Dia. | 1/4 in |
Shank Length | 2 1/2 in |
Length of Cut | 0.058" |
Flute Length | 0.149" |
Description
Countersink, 120 Degrees , 1/4 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 9-3/4-Inch Long 1-5/8-Inch Wide SDS Plus Scaling Chisel Replaces Milwaukee 48-62-6020, 48-62-6056 (SC1485)
- DURSTON MANUFACTURING 17Pc Torx Plus Power Drive 3.5 And 6In Set (PDIP100)
- MAYHEW PRO Hook Pick Set, Steel, 4 pcs., 13-3/4" L (13096)
- S & W MANUFACTURING Knurled Knob Tap, 5/16-18", 1" dia. (WTR-024)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-375-082)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-312-082)
- MICRO 100 Countersink, Uncoated, 120 deg. Angle (CS-125-120)
- MICRO 100 Countersink, AlTiN, 60 deg. Angle, 2" L (CS-187-060X)
- MICRO 100 Countersink, Uncoated, 90 deg. Angle, 2" L (CS-187-090)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-250-082)
- BIG HORN # 12 Complete Countersink W/Taper Drill & Quick-Change 1/4" Hex Shank Adapter From W.L. Fuller (C5M) (18931)
- Micro 100 Countersinks