Shop All Countersinks
Micro 100
Countersink, Uncoated, 120 deg. Angle
Mfr # CS-125-120
Zoro # G9198327
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/8 in
- Shank Dia. 1/8 in
- Number of Flutes 3
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Micro 100
- MFR # CS-125-120
- Zoro # G9198327
- UPC # 728709125007
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Pilot Dia. | 1/8 in |
Shank Length | 1 1/2 in |
Sizes Included | 1/8" |
Flute Length | 0.085" |
Length of Cut | 0.027" |
Description
Countersink, 120 Degrees , 1/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Mini Snap-Ring Pliers Set (4514)
- BETA Ball Head Hex Key Wrench, 8mm (000960970)
- DEWALT Bi-Metal Hole Saws (DAH180066)
- CS UNITEC TCT Hole Saw, 15/16" X 1" (1-1-130)
- MICRO 100 Countersink, Uncoated, 100 deg. Angle (CS-125-100)
- MICRO 100 Countersink, AlTiN, 60 deg. Angle, 2-1/2" L (CS-250-060X)
- MICRO 100 Countersink, AlTiN, 100 deg. Angle, 1-1/2"L (CS-125-100X)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 1-1/2" L (CS-125-082X)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-125-082)
- MICRO 100 Countersink, AlTiN, 90 deg. Angle, 1-1/2" L (CS-125-090X)
- COBRA CARBIDE 90° Six Flute Countersink Uncoated, 1/4 (38648)
- Micro 100 Countersinks, Center Drills & Spotting Drills