Shop All Countersinks
Micro 100
Countersink, Uncoated, 100 deg. Angle
Mfr # CS-250-100
Zoro # G9198561
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Micro 100
- MFR # CS-250-100
- Zoro # G9198561
- UPC # 728709125182
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Pilot Dia. | 1/4 in |
Sizes Included | 1/4" |
Shank Length | 2 1/2 in |
Length of Cut | 0.084" |
Flute Length | 3/16" |
Description
Countersink, 100 Degrees , 1/4 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cable, 3/8 In. x 50 ft. (C-31)
- ALLWAY 7-Point Breakaway Blades (K7B)
- WRIGHT TOOL Attachment 1/2" Drive Impact Universal J (4800)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set with Holder, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV41505)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-250-082)
- MICRO 100 Countersink, Uncoated, 90 deg. Angle, 2" L (CS-187-090)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-375-082)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-125-082)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 1-1/2" L (CS-125-082X)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 3" L (CS-500-082X)
- KEO Countersink, 3 Fl, 82 Deg, 1/4, Cobalt (55310)
- Micro 100 Countersinks