Shop All Countersinks
Micro 100
Countersink, AlTiN, 90 deg. Angle, 1-1/2" L
Mfr # CS-125-090X
Zoro # G9198275
original price:
$29.99
6% off
new price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 1/8 in
- Shank Dia. 1/8 in
- Number of Flutes 3
- Material - Machining Carbide
Product Information
- Brand Micro 100
- MFR # CS-125-090X
- Zoro # G9198275
- UPC # 728709124970
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Sizes Included | 1/8" |
Shank Length | 1 1/2 in |
Pilot Dia. | 1/8 in |
Length of Cut | 3/64" |
Flute Length | 0.113" |
Description
Countersink, 90 Degrees , 1/8 in, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Backpack, Tool Backpack, Black, Ballistic Nylon, 35 Pockets (55475)
- HHIP 6mm R8 Round Collet (3903-0110)
- MASON Leveling Mount (4C978)
- MILWAUKEE TOOL M12 TRAPSNAKE 2-Tool Toilet and Urinal Auger Combo Kit (3577-21)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-250-082)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle, 3" L (CS-500-082)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-375-082)
- MICRO 100 Countersink, Uncoated, 60 deg. Angle, 3" L (CS-500-060)
- MICRO 100 Countersink, AlTiN, 60 deg. Angle, 2" L (CS-187-060X)
- MICRO 100 Countersink, AlTiN, 100 deg. Angle, 2" L (CS-187-100X)
- KEO 60 deg 6 Flute 7 piece Countersink Set HSS (55018)
- Micro 100 Countersinks, Center Drills & Spotting Drills