Shop All Countersinks
Micro 100
Countersink, AlTiN, 82 deg. Angle, 1-1/2" L
Mfr # CS-125-082X
Zoro # G9198345
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/8 in
- Shank Dia. 1/8 in
- Number of Flutes 3
- Material - Machining Carbide
- Finish - Machining AlTiN
Product Information
- Brand Micro 100
- MFR # CS-125-082X
- Zoro # G9198345
- UPC # 728709124956
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Shank Length | 1 1/2 in |
Sizes Included | 1/8" |
Pilot Dia. | 1/8 in |
Flute Length | 0.118" |
Length of Cut | 0.055" |
Description
Countersink, 82 Degrees , 1/8 in, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Hook, Grappler K5 (59190)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.5-0.45 6H (302107030)
- WELLER Crescent SAE Crowfoot Wrench Set 10 pc (CCFWS0N)
- EAZYPOWER Magnetic Bit Holder, 1/4", 2-1/8", PK50 (00370)
- MICRO 100 Countersink, AlTiN, 100 deg. Angle, 1-1/2"L (CS-125-100X)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-312-082)
- MICRO 100 Countersink, Uncoated, 90 deg. Angle, 2" L (CS-187-090)
- MICRO 100 Countersink, AlTiN, 90 deg. Angle, 1-1/2" L (CS-125-090X)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 2" L (CS-187-082X)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-250-082)
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/4", Number of Flutes: 4 (HS4-1/4-120)
- Micro 100 Countersinks