Shop All Countersinks
Micro 100
Countersink, AlTiN, 100 deg. Angle, 1-1/2"L
Mfr # CS-125-100X
Zoro # G9198281
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/8 in
- Shank Dia. 1/8 in
- Number of Flutes 3
- Material - Machining Carbide
- Finish - Machining AlTiN
Product Information
- Brand Micro 100
- MFR # CS-125-100X
- Zoro # G9198281
- UPC # 728709124994
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Sizes Included | 1/8" |
Pilot Dia. | 1/8 in |
Shank Length | 1 1/2 in |
Flute Length | 0.113" |
Length of Cut | 3/64" |
Description
Countersink, 100 Degrees , 1/8 in, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Digital Caliper, Fractional, Poly, 6 In (2YNC6)
- WESTWARD 3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points (53YT28)
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.9981 in. dia. (141299810)
- MILWAUKEE TOOL 1/2 in. Detent Pin Anvil Assy (ML42-06-2559)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 1-1/2" L (CS-125-082X)
- MICRO 100 Countersink, AlTiN, 60 deg. Angle, 2" L (CS-187-060X)
- MICRO 100 Countersink, Uncoated, 100 deg. Angle, 2" L (CS-187-100)
- MICRO 100 Countersink, Uncoated, 120 deg. Angle (CS-250-120)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 2-1/2" L (CS-312-082X)
- MICRO 100 Countersink, Uncoated, 90 deg. Angle, 2" L (CS-187-090)
- FISCH Countersink Deburring HSS Cobalt (FSH-114888)
- Micro 100 Countersinks, Center Drills & Spotting Drills