Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 2" L
Mfr # MEF-078-400-010
Zoro # G9196595
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- Milling Diameter 0.0780"
- End Mill Style Corner Radius
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # MEF-078-400-010
- Zoro # G9196595
- UPC # 728709146217
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0780" |
Length of Cut | 7/64 in |
Shank Dia. | 1/8 in |
Milling Dia. | 5/64 in |
Overall Length | 1 1/2 in |
Neck Dia. | 1/16 in |
Neck Length | 9/32 in |
Description
Corner Radius End Mill, 5/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 7/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA E-Torx Box Wrench Set, 4 Pc. (ST09012SJ)
- K-TOOL INTERNATIONAL 3/8" Drive, 17mm Metric Socket (KTI-20717)
- WESTWARD Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (2LWT6)
- IRWIN Drill Bit, 1/2 In (87908)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-045-150-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-031-200-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-045-150-010K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-050-300-005K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-040-060-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-090-015)
- OSG Carbide End Mill, VG441, 3/8 D, 2 1/2 Cut L (VG441-3757)
- Micro 100 High Performance Carbide End Mills