Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 2" L
Mfr # MEF-075-250-005
Zoro # G9196391
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- End Mill Style Corner Radius
- Milling Diameter 0.0750"
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # MEF-075-250-005
- Zoro # G9196391
- UPC # 728709145715
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0750" |
Length of Cut | 7/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Dia. | 1/16 in |
Neck Length | 1/8 in |
Milling Dia. | 1/16 in |
Description
Corner Radius End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.005 in, 7/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Smart Anglecube Digital Protractor - 35-2270 (35-2270)
- TENG TOOLS 8" 1000 Volt Insulated Mega Bite Long Nose Pliers - MB (MBV461-8)
- SLUGGER BY FEIN Annular Cutter, 1/2" dia., 2" Cutting D (63134127042)
- CAREPLAY CarePlay Grid Blocks, 32pcs., Set (C5032)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-050-550-010K)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-030-100-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-750-015K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-040-500-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-060-090-005K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-045-250-010)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-045-500-010K)
- Micro 100 End Mills