Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-075-900-010
Zoro # G9196665
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- End Mill Style Corner Radius
- Milling Diameter 0.0780"
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # MEF-075-900-010
- Zoro # G9196665
- UPC # 728709145975
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0780" |
Length of Cut | 7/64 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/16 in |
Overall Length | 2 in |
Neck Dia. | 1/16 in |
Neck Length | 25/32 in |
Description
Corner Radius End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 7/64 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9 Piece Knockout Punch Set with Wrench, 10 ga. (53732SEN)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14094)
- POWERMATIC Panel Saw, 4300 rpm, 8 in. dia. (1510007)
- DRILL AMERICA 1-1/4"-11-1/2" NPT Carbon Steel Hex Pipe Die (DWTHXNPT114)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-045-068-010K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-030-375-005K)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-078-400-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-060-090-015K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-062-750-010)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-078-250-010K)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 3/4"x3/4"x1-1/2"x4"x0.125CR (C80078)
- Micro 100 High Performance Carbide End Mills