Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-075-900-005
Zoro # G9196638
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- Milling Diameter 0.0780"
- End Mill Style Corner Radius
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # MEF-075-900-005
- Zoro # G9196638
- UPC # 728709145951
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0780" |
Length of Cut | 7/64 in |
Shank Dia. | 1/8 in |
Overall Length | 2 in |
Neck Dia. | 1/16 in |
Milling Dia. | 1/16 in |
Neck Length | 25/32 in |
Description
Corner Radius End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.005 in, 7/64 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" 90-Tooth 12 Point Reversible Ratcheting Wrench (86643)
- KIPP Disc Handwheel Diameter D1= 200 mm, Reamed Hole D2= 0.75" Aluminum, Without Grip (K0161.0200XCR)
- MALCO Replacement Carbide Tip (A50R)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (2866200)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-090-015)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-035-250-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-053-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-060-350-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-030-375-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-075-250-005)
- CLEVELAND 3-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RA Bright 1/2x1/2x1x3 (C60460)
- Micro 100 High Performance Carbide End Mills