Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-062-093-010
Zoro # G9196139
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- End Mill Style Corner Radius
- Milling Diameter 0.0620"
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # MEF-062-093-010
- Zoro # G9196139
- UPC # 728709145241
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0620" |
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Neck Dia. | 3/64 in |
Milling Dia. | 1/16 in |
Overall Length | 1 1/2 in |
Neck Length | 1/4 in |
Description
Corner Radius End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 3/32 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Rectangle File, For Alum, 10 In (10Z611)
- BETA SAE Plain Hex Key, 1/4 in Tip Size, 6 1/2 in Long, 1 1/2 in Short (96BP INOX)
- MILWAUKEE TOOL 1-7/32 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8617)
- CDI CDI Torque Wrench, 3/8Dr, 5-75 ft.-lb. (752MFRMH)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-050-300-005K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-062-200-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-053-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-200-015K)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-078-400-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-040-060-010K)
- OSG Carbide End Mill, 404, 3.5mm D, 12mm Cut L (404-1378)
- Micro 100 High Performance Carbide End Mills