Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-062-093-005
Zoro # G9196096
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- Milling Diameter 0.0620"
- End Mill Style Corner Radius
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # MEF-062-093-005
- Zoro # G9196096
- UPC # 728709145227
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0620" |
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/16 in |
Neck Length | 1/4 in |
Overall Length | 1 1/2 in |
Neck Dia. | 3/64 in |
Description
Corner Radius End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.005 in, 3/32 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-1/8" Hole Dozer Bi-Metal Hole Saw (49-56-9646)
- JONARD TOOLS Screwdriver #2 Round (SDSP-2)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Black (TST-15180-BLK)
- DEADON Utility Pouch (HD54017)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-047-250-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-090-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-047-150-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-250-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-020-030-002K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-015-100-002K)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/2x1/2x5/8x2-1/2 (C61893)
- Micro 100 High Performance Carbide End Mills